Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Keypad Electronic Deadbolt, Satin Stainless
Mfr # DBF3410SS
Zoro # G9461467
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Satin Stainless
- Includes Hardware and instructions
- Application Retrofit or New Construction
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBF3410SS
- Zoro # G9461467
- UPC # 849386004222
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Standards | ANSI Grade-3 |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
ADA Compliant | Yes |
Pins | 5 |
Function | Keyed/Keypad |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Fire Rated | Not Fire Rated |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Electronic |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- ALTRONIX Access Power Controller 4 Fused Trigger (ACM4)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- Copper Creek Electromagnetic Locking Systems