Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Keypad Electronic Deadbolt, Polished Stainless
Mfr # DBF3410PS
Zoro # G9461211
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware and instructions
- Color Polished Stainless
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBF3410PS
- Zoro # G9461211
- UPC # 849386004215
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Includes | Hardware and instructions |
Color | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Finish | Polished Stainless |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Key Material | 2 Included, Nickel Plated |
Warranty | Limited Lifetime |
Fire Rated | Not Fire Rated |
Function | Keyed/Keypad |
Pins | 5 |
ADA Compliant | Yes |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Keyway Type | KW1 |
Electrical/Mechanical | Electronic |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Quarter-Turn Lock W. Stepped Cam, Zinc (K0527.17601)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- EGEETOUCH Smart NFC Sticker Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 3Pack (5-ACS-200012)
- Copper Creek Electromagnetic Lock Activation Devices