Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Keypad Electronic Deadbolt, Black
Mfr # DBF3410BC
Zoro # G9460030
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware and instructions
- Features All Metal Construction
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBF3410BC
- Zoro # G9460030
- UPC # 849386042347
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Finish | Black |
Color | Black |
Application | Retrofit or New Construction |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Function | Keyed/Keypad |
Warranty | Limited Lifetime |
Keyway Type | KW1 |
Key Material | 2 Included, Nickel Plated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Fire Rated | Not Fire Rated |
ADA Compliant | Yes |
Electrical/Mechanical | Electronic |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3660)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- ROSSLARE FINGERPRINT ENROLLMENT READER FOR BIOMETRIC 8000 SERIES (ROS-DR-B8000)
- Copper Creek Electromagnetic Lock Activation Devices