Shop All Keyed Entry Handlesets
Copper Creek
Fashion Handleset, Remi Lever Interior Trim, Satin Stainless
Mfr # FZ2610XRL-SS
Zoro # G9464529
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # FZ2610XRL-SS
- Zoro # G9464529
- UPC # 849386020192
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Satin Stainless |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Pins | 5 |
ADA Compliant | No |
Key Material | 2 Included, Nickel Plated |
Color | Satin Stainless |
Fire Rated | Not Fire Rated |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Function | Keyed |
Application | Retrofit or New Construction |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKD)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Antique Nickel (CZ2610XWLR-AN)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- KWIKSET Vnh 11P Smt 6Al Rcs 818 (818VNHLIP-11PS.STRKP)
- Copper Creek Keyed Entry Handlesets