Shop All Keyed Entry Handlesets
Copper Creek
Fashion Handleset, Egg Knob Interior Trim, Polished Stainless
Mfr # FZ2610XEK-PS
Zoro # G9464617
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # FZ2610XEK-PS
- Zoro # G9464617
- UPC # 849386004741
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Item | Handleset/Knob Combo |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Stainless |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
ADA Compliant | No |
Standards | ANSI Grade-3 |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Color | Polished Stainless |
Function | Keyed |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Fire Rated | Not Fire Rated |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Addi Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ADD)
- EKENA MILLWORK Pecky Cypress Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 8"W x 6'H (COLUPC08X072STUF)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- TELL Closer Gr3 Sz4 Alum (DC100010)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- Copper Creek Keyed Entry Handlesets