Shop All Exit Device Accessories
Copper Creek
Exterior cover plate for exit device, Duro Bronze
Mfr # ED-CPLT-DB
Zoro # G9460986
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dura Bronze
- Color Dura Bronze
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ED-CPLT-DB
- Zoro # G9460986
- UPC # 878898007070
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Dura Bronze |
Color | Dura Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Description
Exterior cover plate for exit device, Duro Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- COPPER CREEK Exterior pull plate for exit device, Duro Bronze (ED-PPLT-DB)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- ALARM CONTROLS Alarm Controls TS Series, Pushbutton, Stainless Steel (TS-14R)
- Copper Creek Exit Device Accessories