Shop All Exit Device Accessories
Copper Creek
Exterior cover plate for exit device, Aluminum
Mfr # ED-CPLT-AL
Zoro # G9460636
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ED-CPLT-AL
- Zoro # G9460636
- UPC # 878898007087
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Aluminum |
Color | Aluminum |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Description
Exterior cover plate for exit device, Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (1JET7)
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-DB-36)
- COPPER CREEK 48" Aluminum Grade 1 Rim Exit (R9500-AL-48)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK 48" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-48)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- Copper Creek Door Exit Devices