Shop All Privacy Door Handles
Copper Creek
Erin Lever Push Button Privacy Function, Satin Stainless
Mfr # EL1231SS
Zoro # G9460222
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL1231SS
- Zoro # G9460222
- UPC # 878898005953
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Color | Satin Stainless |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | Push Button Privacy |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHWOOD Wood Grommet 2 1/2 in. Oak (WGO300)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- BRASS ACCENTS Kick Plate, 6x34", Antique Brass Screw (A09-P0634-609)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- OMNIA Stainless 11 Lever Priv 2-3/4" BS T 1-3/4" Door Satin Stainless Steel (11/00C.PR32D)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Latitude (F40 LAT 619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD RHO 626)
- Copper Creek Door Locks and Deadbolts