Shop All Privacy Door Handles
Copper Creek
Erin Lever Privacy Function, Satin Stainless
Mfr # EL1230SS
Zoro # G9460286
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL1230SS
- Zoro # G9460286
- UPC # 878898005915
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Privacy Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | Turn Button Privacy |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (110NA-36"x84)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- OLYMPUS 200DW 7/8 26D NATL KD (OLY-200-26D78-KD)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNL 26D)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX40 SAT 626)
- TELL Light Duty Commercial Privacy Lever Lockset, Satin Chrome Finish (CL100198)
- Copper Creek Privacy Door Handles