Shop All Passage Door Handles
Copper Creek
Erin Lever Passage Function, Satin Stainless
Mfr # EL1220SS
Zoro # G9461771
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Finish Satin Stainless
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL1220SS
- Zoro # G9461771
- UPC # 878898005908
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Color | Satin Stainless |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
ADA Compliant | Yes |
Function | Passage |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X03100RD (LP2S12X03100RD)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPP7)
- KEYLESSFACTORY 1996-2000 Chevrolet GM / 3-Button Keyless Entry Remote SHELL / PN16245100-29 / ABO1502T/ Black (AFTE (ORS-GM-032)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- COPPER CREEK Waverlie Lever Passage Function, Satin Stainless (WL2220SS)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- Copper Creek Passage Door Handles