Shop All Keyed Entry Door Handles
Copper Creek
Erin Lever Keyed Entry Function, Satin Stainless
Mfr # EL1240SS
Zoro # G9459979
product price: $16.96
/ea
$16.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL1240SS
- Zoro # G9459979
- UPC # 878898005922
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Satin Stainless |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Function | Keyed |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Warranty | Limited Lifetime |
Number of Pins | 5 |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Key Material | 2 Included, Nickel Plated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- G.L. HUYETT O-Ring, 15/16x3/4x3/32", Buna-N, 70 Duromtr (OR-116)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- SCHLAGE Control Key, C145 Keyways (35-003C145)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 C)
- Copper Creek Door Lever Locksets