Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Storeroom, Bronze
Mfr # EL9050 10B
Zoro # G9461668
product price: $135.20
/ea
Free Shipping & Returns
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction
- Color Oil Rubbed Bronze
- For Use With Standard Residential and Commercial doors
- Finish Oil Rubbed Bronze
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL9050 10B
- Zoro # G9461668
- UPC # 878898007179
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Lever Trim |
Features | All Metal Construction |
Color | Oil Rubbed Bronze |
For Use With | Standard Residential and Commercial doors |
Finish | Oil Rubbed Bronze |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
ADA Compliant | Yes |
Fire Rated | Not Fire Rated |
Function | keyed |
Electrical/Mechanical | Mechanical |
Keyway Type | Schlage-C |
Pins | 6 |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Key Material | 2 Included, Nickel Plated |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Offset Pivot Set (19-612LHBZ)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- Copper Creek Exit Device Trims