Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Exit Passage, Satin Stainless
Mfr # EL9020SS
Zoro # G9461178
product price: $128.80
/ea
Free Shipping & Returns
$128.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
- Application Retrofit or New Construction
- Color Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL9020SS
- Zoro # G9461178
- UPC # 878898007223
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Passage Lever Trim |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Function | Passage |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior passage lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- BARON SNAP HOOK 1-1/8""EYE (2311S-1 1/8)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- KABA Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, Medeco/Yale/ASSA/Abloy (KABA-LLP1020M26D41)
- Copper Creek Door Exit Devices