Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Exit Passage, Bronze
Mfr # EL9020 10B
Zoro # G9463278
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Finish Oil Rubbed Bronze
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL9020 10B
- Zoro # G9463278
- UPC # 878898007193
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Passage Lever Trim |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Finish | Oil Rubbed Bronze |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Color | Oil Rubbed Bronze |
Features | All Metal Construction |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | Passage |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
ADA Compliant | Yes |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior passage lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X010)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- ARROW Exit Trim, SR Lever, For S1150/S1250/ED910, Storeroom, US10B, LC (SRX82 10B)
- Copper Creek Door Exit Devices