Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Exit Keyed Entry, Bronze
Mfr # EL9040 10B
Zoro # G9461290
product price: $135.20
/ea
Free Shipping & Returns
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Application Retrofit or New Construction
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL9040 10B
- Zoro # G9461290
- UPC # 878898007186
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Keyed Entry Lever Trim |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Color | Oil Rubbed Bronze |
Features | All Metal Construction |
Finish | Oil Rubbed Bronze |
Function | keyed |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Keyway Type | Schlage-C |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Pins | 6 |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior keyed lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CABLE 1/4"" 7X19 GALV (7000827)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20061C626 (20061C626)
- PRIME-LINE 4PK 38 STL WNDW Roller, 4PK (G 3038)
- MAJOR Major: LMB-07 - Replacement Steel Rod Flush Bolt Guide - Hex Hole (MJR-LMB-07)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- Copper Creek Exit Device Trims