Shop All Dummy Door Handles
Copper Creek
Erin Lever 1/2 Dummy Function, Satin Stainless
Mfr # EL1290SS
Zoro # G9460539
Sold in multiples of 2 for $14.88
$14.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Application Retrofit or New Construction
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # EL1290SS
- Zoro # G9460539
- UPC # 878898005939
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Function | 1/2 Dummy Push/Pull Only |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Inside Corner Trim Matte White, PK5, PK5 (14601)
- KWIKSET 6-Way Adjustable Lock Plain Latch (19843 6WAL PL CP 3)
- X1 TOOLS Square O-Ring ID:11 mm, CS:1.5 mm, OD:14 mm 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-11-14x8)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- Copper Creek Dummy Door Handles