Shop All Keyed Entry Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless
Mfr # EL6250SS
Zoro # G9460277
product price: $84.80
/ea
Free Shipping & Returns
$84.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL6250SS
- Zoro # G9460277
- UPC # 878898008442
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Storeroom Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-2 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Includes | Hardware and instructions |
Key Material | 2 Included, Nickel Plated |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Number of Pins | 6 |
Function | Keyed |
Latch Face | Standard Square-Corner Mortise Faceplate |
Backset | Fixed 2-3/4" backset |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Description
EL6250SS storeroom lever in satin stainless provides dependable performance for high traffic commercial applications. EL6250SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6250SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- KARP Drywall Access Door, KDW Lock Prime 22 x 22 (KDWP2222L)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- Copper Creek Door Lever Locksets