Shop All Privacy Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless
Mfr # EL6231SS
Zoro # G9461692
product price: $68.40
/ea
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL6231SS
- Zoro # G9461692
- UPC # 878898008435
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
Color | Satin Stainless |
Standards | ANSI Grade-2 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Warranty | Limited Lifetime |
Function | Restroom |
Latch Face | Standard Square-Corner Mortise Faceplate |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
ADA Compliant | Yes |
Description
EL6231SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. EL6231SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6231SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2004-2008 Acura TL TSX / 4-Button Keyless Entry Remote / PN: 72147-SEP-A52 / OUCG8D-387H-A (OR-ACU009)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S Q 626)
- KWIKSET Delta Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish (300DL-26D)
- Copper Creek Privacy Door Handles