Shop All Privacy Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze
Mfr # EL6231 10B
Zoro # G9461939
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Electrical/Mechanical Mechanical
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Fixed 2-3/4" backset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # EL6231 10B
- Zoro # G9461939
- UPC # 878898008480
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Restroom Lever |
Finish | Oil Rubbed Bronze |
Electrical/Mechanical | Mechanical |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Fixed 2-3/4" backset |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-2 |
Color | Oil Rubbed Bronze |
Latch Face | Standard Square-Corner Mortise Faceplate |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Function | Restroom |
Description
EL6231 10B restroom lever in black provides dependable performance for high traffic commercial applications. EL6231 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6231 10B leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- JMA JMA: Sargent 6 Pin Key Blank "LA" Keyway (JMA-SAR-7S)
- ZORO SELECT O-Ring, Dash 110, EPDM, 0.1 In., PK25 (5JJV3)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- FAULTLESS Sn Naples Priv Lvr (LYEX201B)
- Copper Creek Door Lever Locksets