Shop All Passage Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless
Mfr # EL6220SS
Zoro # G9461379
product price: $68.40
/ea
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Fixed 2-3/4" backset
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL6220SS
- Zoro # G9461379
- UPC # 878898008428
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Fixed 2-3/4" backset |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-2 |
Features | All Metal Construction |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Latch Face | Standard Square-Corner Mortise Faceplate |
Function | Passage |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Description
The EL6220SS is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS 689)
- ELESA White colour, PR.92-PF-CLEAN (PR-PF-CLEAN)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- COPPER CREEK Remi Lever Passage Function, Tuscan Bronze (RL2220TB)
- COPPER CREEK Erin Lever Passage Function, Satin Stainless (EL1220SS)
- COPPER CREEK Zane Lever Passage Function, Tuscan Bronze (ZL2220TB)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- Copper Creek Door Lever Locksets