Shop All Keyed Entry Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless
Mfr # EL6241SS
Zoro # G9462176
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL6241SS
- Zoro # G9462176
- UPC # 878898008084
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Material | Steel, Brass and Zinc |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Standards | ANSI Grade-2 |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Latch Face | Standard Square-Corner Mortise Faceplate |
Backset | Fixed 2-3/4" backset |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Number of Pins | 6 |
ADA Compliant | Yes |
Description
EL6241SS keyed lever in satin stainless provides dependable performance for high traffic commercial applications. EL6241SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6241SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- EMTEK Satin Nickel Deadbolt 8467US15 (8467US15)
- ROFU ROFU Electric Strikes (1400-05G)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SFL)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- Copper Creek Door Locks and Deadbolts