Shop All Dummy Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Dummy Ul, Bronze
Mfr # EL6290 10B
Zoro # G9463162
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Fire Rated U.L 3HR Fire Rated
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Standards ANSI Grade-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EL6290 10B
- Zoro # G9463162
- UPC # 878898008527
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Oil Rubbed Bronze |
Fire Rated | U.L 3HR Fire Rated |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-2 |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Color | Oil Rubbed Bronze |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Latch Face | Standard Square-Corner Mortise Faceplate |
Function | 1/2 Dummy |
Backset | Fixed 2-3/4" backset |
Warranty | Limited Lifetime |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
EL6290 10B dummy lever in black provides dependable performance for high traffic commercial applications. EL6290 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This Colonial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6290 10B leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- Copper Creek Door Lever Locksets