Shop All Privacy Door Knobs
Copper Creek
Egg Knob Privacy Function, Polished Stainless
Mfr # EK2030PS
Zoro # G9463199
product price: $16.60
/ea
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Finish Polished Stainless
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EK2030PS
- Zoro # G9463199
- UPC # 878898002679
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Polished Stainless |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- LCN 4040XP-3049 LTBRZ Door Closer Arms (4040XP-3049 691)
- SARGENT 6275RL 6 Pin Key Blank with RL Keyway (6275RL)
- MSI Calacatta Cressa Honed SAMPLE Marble Subway Tile In White (ZOR-NS-0055-SAM)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- ACORN MFG Acorn RT9BI 159 Bedroom Latch Double Knob (RT9BI)
- Copper Creek Privacy Door Knobs