Shop All Passage Door Knobs
Copper Creek
Egg Knob Passage Function, Tuscan Bronze
Mfr # EK2020TB
Zoro # G9463016
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Color Tuscan Bronze
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EK2020TB
- Zoro # G9463016
- UPC # 878898001337
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Tuscan Bronze |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Magnetic Door Stop (N328-195)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC024080)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- COPPER CREEK Ball Knob Passage Function, Tuscan Bronze (BK2020TB)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- SCHLAGE Antique Bronze Passage Knob Lockset, Siena/Wakefield (F10 SIE 716 WKF)
- Copper Creek Passage Door Knobs