Shop All Passage Door Knobs
Copper Creek
Egg Knob Passage Function, Polished Stainless
Mfr # EK2020PS
Zoro # G9462989
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EK2020PS
- Zoro # G9462989
- UPC # 878898002624
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Finish | Polished Stainless |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Color | Polished Stainless |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- KWIKSET Kwikset: Thick Door Screw Pack for 660 (KWS-86129)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- COPPER CREEK Ball Knob Passage Function, Tuscan Bronze (BK2020TB)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- Copper Creek Passage Door Knobs