Shop All Keyed Entry Door Knobs
Copper Creek
Egg Knob Keyed Entry Function, Black
Mfr # EK2040BC
Zoro # G9462018
product price: $20.60
/ea
$20.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Finish Black
- Features All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EK2040BC
- Zoro # G9462018
- UPC # 878898002709
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Finish | Black |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Black |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Holder, Solid Brass, Silver, 4"H x 1"W (FS455-4 US26D)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, Silicone (40MPX-BUZ-XR-100)
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- AMEROCK Emerge Contemporary Double Prong Satin Nickel Wall Hook (H37003G10)
- COPPER CREEK Colonial Knob Keyed Entry Function, Antique Nickel (CK2040AN)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- Copper Creek Door Locks and Deadbolts