Shop All Dummy Door Knobs
Copper Creek
Egg Knob 1/2 Dummy Function, Polished Stainless
Mfr # EK2090PS
Zoro # G9463250
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Color Polished Stainless
- Features All Metal Construction
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EK2090PS
- Zoro # G9463250
- UPC # 878898002778
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Polished Stainless |
Color | Polished Stainless |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 13mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.08)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate Recommended for 125° Hinge for 500 Series Euro Hinges (400.3723.75)
- BLUM 24in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6100S)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle, Painted Steel (TD-LH100)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Antique Nickel (CK2090AN)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Tuscan Bronze (CK2090TB)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- SCHLAGE Antique Pewter Dummy Knob Lockset, Georgian/Camelot (F170 GEO 620 CAM)
- Copper Creek Door Knob Locksets