Shop All Keyed Entry Door Knobs
Copper Creek
Egg Keyed Entry Knob Single Cylinder Deadbolt, Tuscan Bronze Combo
Mfr # EKDB141TB
Zoro # G9462158
product price: $33.80
/ea
$33.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Tuscan Bronze
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EKDB141TB
- Zoro # G9462158
- UPC # 849386020611
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Includes | Hardware and instructions |
Finish | Tuscan Bronze |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 277, Buna N, 0.13 In., PK5 (U38801.012.1150)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 100 Top (Single Pack) (MP3754)
- HAMPTON PRODUCTS-WRIGHT BLK HD Storm DR Closer (V150BL)
- PRIME-LINE Nylon Spiral Balance Pivot Lock Shoe for Tilt Windows, 5/8 In. Set of 1 (H 3785)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- Copper Creek Door Locks and Deadbolts