Shop All Keyed Entry Door Knobs
Copper Creek
Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo
Mfr # EKDB141SS
Zoro # G9462149
product price: $31.20
/ea
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Satin Stainless
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EKDB141SS
- Zoro # G9462149
- UPC # 849386020604
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- OMNIA Center to Center Flat Modern Cabinet Pull Satin Brass 18" (9024/457.4)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- Copper Creek Keyed Entry Door Knobs