Shop All Keyed Entry Door Knobs
Copper Creek
Egg Keyed Entry Knob Single Cylinder Deadbolt, Polish Stainless Combo
Mfr # EKDB141PS
Zoro # G9462666
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Finish Polished Stainless
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # EKDB141PS
- Zoro # G9462666
- UPC # 849386020598
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Finish | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Color | Polished Stainless |
Application | Retrofit or New Construction |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Flat Black 1-7/8" (FP178U19)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (6 FT A-64-H)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- Copper Creek Keyed Entry Door Knobs