Shop All Privacy Door Handles
Copper Creek
Daley Lever Push Button Privacy Function, Tuscan Bronze
Mfr # DL1231TB
Zoro # G9460502
product price: $18.64
/ea
$18.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1231TB
- Zoro # G9460502
- UPC # 849386042528
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Tuscan Bronze |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Tuscan Bronze |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | Push Button Privacy |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)
- CODEL DOORS 24" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (2068MHCCRABF)
- RUBBERMAID Rubbermaid 5J27 FastTrack Garage Cooler Hook, PK 6 (1784456)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Torino Privacy Lever, Satin Nickel (TR102 15)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BRH (8208CUS10BRH)
- Copper Creek Door Locks and Deadbolts