Shop All Privacy Door Handles
Copper Creek
Daley Lever Privacy Function, Satin Stainless
Mfr # DL1230SS
Zoro # G9461406
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1230SS
- Zoro # G9461406
- UPC # 878898005779
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Privacy Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Function | Turn Button Privacy |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1461-RW/PA AL DEL FC Surface Closers (1461-RW/PA 689 DEL FC)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 150mm ID (ZUSAV2.5X150)
- DURA-LIFT 0.218 in Wirex2 in Dx26 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW226B)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Black (7108-19-41)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Privacy Lever, Flat Black (HV102 FBL)
- BALDWIN ESTATE Privacy Door Levers Venetian Bronze (5455V.112.PRIV)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- Copper Creek Door Lever Locksets