Shop All Passage Door Handles
Copper Creek
Daley Lever Passage Function, Satin Stainless
Mfr # DL1220SS
Zoro # G9460091
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1220SS
- Zoro # G9460091
- UPC # 878898005762
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Warranty | Limited Lifetime |
Function | Passage |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- ZORO SELECT O-Ring, Buna N, Dash 358, 5-5/8, 6.020, PK50 (U38883.018.0187)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- COPPER CREEK Verona Lever Passage Function, Polished Stainless (VL2220PS)
- COPPER CREEK Waverlie Lever Passage Function, Satin Stainless (WL2220SS)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- Copper Creek Door Locks and Deadbolts