Shop All Keyed Entry Door Handles
Copper Creek
Daley Lever Keyed Entry Function, Satin Stainless
Mfr # DL1240SS
Zoro # G9461220
product price: $16.96
/ea
$16.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1240SS
- Zoro # G9461220
- UPC # 878898005786
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Includes | Hardware and instructions |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Key Material | 2 Included, Nickel Plated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Number of Pins | 5 |
Function | Keyed |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack) (N 6796)
- PAWLING Berber Carpet Tile, Charcoal, PK12 (EM-22-0-38)
- ROSSLARE REQUEST TO EXIT BUTTON (ROS-EX-06EO)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A HWPA DKB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Avery Grade 2 Interconnect Entry, Bronze (AL6941 10B)
- COPPER CREEK Avery Grade 1 Lever Classroom Wfl Ul, Satin Stainless (AL7260SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- Copper Creek Door Locks and Deadbolts