Shop All Dummy Door Handles
Copper Creek
Daley Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # DL1290TB
Zoro # G9461342
product price: $8.36
/ea
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Color Tuscan Bronze
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1290TB
- Zoro # G9461342
- UPC # 849386042552
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Color | Tuscan Bronze |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Driver Base Stud for Lag Poles (TP05245)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- RICHELIEU AMERICA TG 4PK 78 WHT Base (F32028TV)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Latitude (F170 LAT 619)
- Copper Creek Door Locks and Deadbolts