Shop All Dummy Door Handles
Copper Creek
Daley Lever 1/2 Dummy Function, Satin Stainless
Mfr # DL1290SS
Zoro # G9460520
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- For Use With Standard Residential and Commercial doors
- Color Satin Stainless
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DL1290SS
- Zoro # G9460520
- UPC # 878898005793
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- SECO-LARM Entry Alert System. Reflective beam sensor with chime for door entry indication. "Ding-do (SLM-E-931CS22RRCQ)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- KWIKSET Signature Series Polished Brass Left-Hand Lido Dummy Door Lever (788LL 3 CP LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 FLA 716 BRK RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- Copper Creek Dummy Door Handles