Shop All Privacy Door Knobs
Copper Creek
Colonial Knob Privacy Function, Antique Nickel
Mfr # CK2030AN
Zoro # G9462611
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Color Antique Nickel
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CK2030AN
- Zoro # G9462611
- UPC # 878898000873
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Color | Antique Nickel |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Antique Nickel |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Trigger Latch .75 && 1.25 Grip (EMC 535-X CH)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- KABA ILCO Key Blank, Brass, Type AR1, 5 Pin, PK10 (1179-AR1)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- COPPER CREEK Colonial Knob Privacy Function, Tuscan Bronze (CK2030TB)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Polished Brass (CK2030PB)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- Copper Creek Door Locks and Deadbolts