Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Knob Keyed Entry Function, Black
Mfr # CK2040BC
Zoro # G9461701
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CK2040BC
- Zoro # G9461701
- UPC # 878898000941
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Finish | Black |
Color | Black |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Satin Nickel Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518SN)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- CALLAN Callan KS1005 Saxon Series Grade 3 Keyed Entry Knob Set; Antique Nickel (KS1005)
- Copper Creek Door Locks and Deadbolts