Shop All Dummy Door Knobs
Copper Creek
Colonial Knob 1/2 Dummy Function, Tuscan Bronze
Mfr # CK2090TB
Zoro # G9461622
product price: $6.70
/ea
Sold in multiples of 2 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CK2090TB
- Zoro # G9461622
- UPC # 878898001054
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Tuscan Bronze |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- MSI Regallo Calacatta isla 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0233)
- DELTANA Ball Tip Black (DSBT19)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- Copper Creek Door Locks and Deadbolts