Shop All Dummy Door Knobs
Copper Creek
Colonial Knob 1/2 Dummy Function, Black
Mfr # CK2090BC
Zoro # G9460356
product price: $6.70
/ea
Sold in multiples of 2 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Features All Metal Construction
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CK2090BC
- Zoro # G9460356
- UPC # 878898001016
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Black |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Color | Black |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- KABA ILCO Key Blank, PK10 (1022-SE1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C267A Key, For Material Thickness 1 1/8 in (C8055-C267A-14A)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Tuscan Bronze (CK2090TB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- Copper Creek Door Locks and Deadbolts