Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Tuscan Bronze
Mfr # CKDB141TB
Zoro # G9463320
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Features All Metal Construction
- Color Tuscan Bronze
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CKDB141TB
- Zoro # G9463320
- UPC # 849386005991
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Finish | Tuscan Bronze |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- SARGENT Cylindrical Lock, 28LC-10G05 LL 26D (28LC-10G05 LL 26D)
- Copper Creek Door Knob Locksets