Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Satin Stainless
Mfr # CKDB141SS
Zoro # G9463409
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- Features All Metal Construction
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CKDB141SS
- Zoro # G9463409
- UPC # 849386005984
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Finish | Satin Stainless |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 - Blue Steel (03-100-WEB)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- IVES Satin Brass Latch CL114 (CL.113)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- SARGENT Cylindrical Lock, 28LC-7G05 LL 26D (28LC-7G05 LL 26D)
- Copper Creek Door Locks and Deadbolts