Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless
Mfr # CKDB141PS
Zoro # G9463479
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Features All Metal Construction
- Application Retrofit or New Construction
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CKDB141PS
- Zoro # G9463479
- UPC # 849386020574
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Color | Polished Stainless |
Includes | Hardware and instructions |
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/8 in (C8053-C642A-14A)
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (P3019-OBH)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- KWIKSET Pismo Knob Square Rose ENTR Lock SmartKe (740PSKSQT-15S)
- Copper Creek Door Locks and Deadbolts