Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Black
Mfr # CZ2610XWLL-BC
Zoro # G9464230
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CZ2610XWLL-BC
- Zoro # G9464230
- UPC # 849386001122
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Black |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | No |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Pins | 5 |
Application | Retrofit or New Construction |
Color | Black |
Material | Steel, Brass and Zinc |
Function | Keyed |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylesFactory: CHIPs: SUBARU 4D60 G CHIP ID 82 (OEM) (CHIP-SUBARU-G)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- KABA ILCO Key Blank, Brass, Type BO1, 5 Pin, PK10 (R1003M-BO1)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Antique Nickel (CZ2610XWLR-AN)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- Copper Creek Entry Door Handlesets