Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Kash Right Hand Lever Int. Trim, Black
Mfr # CZ2610XKLR-BC
Zoro # G9464641
product price: $69.70
/ea
$69.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CZ2610XKLR-BC
- Zoro # G9464641
- UPC # 849386020666
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Black |
Features | All Metal Construction |
Function | Keyed |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Black |
Application | Retrofit or New Construction |
ADA Compliant | No |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Pins | 5 |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-1025Md10-094 Gas Spring (GSS 6421UQ)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- FROST KING Downspout Screen Frost King (W103/12)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- Copper Creek Keyed Entry Handlesets