Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless
Mfr # CZ2610XKLL-PS
Zoro # G9464748
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CZ2610XKLL-PS
- Zoro # G9464748
- UPC # 849386020635
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Stainless |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Features | All Metal Construction |
Color | Polished Stainless |
Function | Keyed |
Fire Rated | Not Fire Rated |
Pins | 5 |
ADA Compliant | No |
Application | Retrofit or New Construction |
Key Material | 2 Included, Nickel Plated |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (100 Pack) (MP5566)
- MASTER LOCK LOCK BIKE 36""CHAIN KEY L (719D)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- BALDWIN PRESTIGE Baldwin Prestige 180MDHXMDLARB11PSV1 Com (91800-037)
- Copper Creek Entry Door Handlesets