Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Colonial Knob Interior Trim, Tuscan Bronze
Mfr # CZ2610XCK-TB
Zoro # G9464258
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CZ2610XCK-TB
- Zoro # G9464258
- UPC # 849386000880
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Knob Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Standards | ANSI Grade-3 |
Key Material | 2 Included, Nickel Plated |
Pins | 5 |
Material | Steel, Brass and Zinc |
Color | Tuscan Bronze |
Function | Keyed |
Features | All Metal Construction |
Application | Retrofit or New Construction |
ADA Compliant | No |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- CALLAN Callan KA6000 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Oil Rubbed Bronze (KA6000)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- Copper Creek Entry Door Handlesets