Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Storeroom Function, Tuscan Bronze
Mfr # BK2050TB
Zoro # G9461071
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
- Finish Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2050TB
- Zoro # G9461071
- UPC # 878898000538
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Tuscan Bronze |
Color | Tuscan Bronze |
Features | All Metal Construction |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-495-FL)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-6-04-26D-0)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- Copper Creek Keyed Entry Door Knobs