Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Storeroom Function, Polished Brass
Mfr # BK2050PB
Zoro # G9461869
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Finish Polished Brass
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # BK2050PB
- Zoro # G9461869
- UPC # 878898000507
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Finish | Polished Brass |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Color | Polished Brass |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2468pri1310CLETLH154916)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- DELTANA Replacement Bell Button Satin Chrome (BBC20-REPLU26D)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- SARGENT Cylindrical Lock, 28-6G05 OB 26D (28-6G05 OB 26D)
- Copper Creek Door Locks and Deadbolts