Shop All Privacy Door Knobs
Copper Creek
Ball Knob Privacy Function, Tuscan Bronze
Mfr # BK2030TB
Zoro # G9460712
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- Features All Metal Construction
- Color Tuscan Bronze
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # BK2030TB
- Zoro # G9460712
- UPC # 878898000408
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Color | Tuscan Bronze |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Finish | Tuscan Bronze |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 4-9/16" RH Prehung Door w/Stn Nckl Hngs (1668MHCCARRH154916)
- GENESIS 318Ex 92St 135N 8X22 Me10 Dc (GSS 003567)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- BEA Sensor Packages (10IXIODT1)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- COPPER CREEK Colonial Knob Privacy Function, Tuscan Bronze (CK2030TB)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Siena (F40 SIE 620)
- Copper Creek Door Locks and Deadbolts